Zoro Homepage

Heat Gun Element Kit, 2" L x 2" W x 5" H

  • Mfr # 30086

  • Zoro # G6329646


product price: $37.99
/ea

Key Features

Type
Concentrate Heat
size
2" L x 2" W x 5" H
Size
2 in L x 2 in W x 5 in H
Application
Heat Spreader
For Use With
54XY06, 5PYN7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30086
Zoro #
G6329646
UPC #
635705300867
Country of Origin
United States

Dimensions

size
2" L x 2" W x 5" H
Size
2 in L x 2 in W x 5 in H
Overall Width
2 in
Overall Length
2 in
Overall Height
5 in

Details

Item
Heat Gun Element Kit
Type
Concentrate Heat
Application
Heat Spreader
For Use With
54XY06, 5PYN7
Includes
(3) D-Model Screws, (3) T-Model Screws
Tool Compatibility
HG-302 Series Heat Guns
Number of Pieces
7
Compatible with Manufacturer Part Number
HG-302A, HG-302D
Maximum Temperature
800 Degrees F
Minimum Temperature
800 Degrees F
Accessory Type
Heat Gun Element Kit

Description

Heat Gun Element Kit, Compatible with Grainger Part Number 54XY06, 5PYN7, Compatible with Manufacturer Part Number HG-302A, HG-302D, Maximum Temperature 800 Degrees F, Minimum Temperature 800 Degrees F, Includes (3) D-Model Screws, (3) T-Model Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.