Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Element Kit, 2" L x 2" W x 5" H

  • Mfr # 30087

  • Zoro # G6329664


product price: $38.66
/ea

Key Features

Type
Concentrate Heat
size
2" L x 2" W x 5" H
Size
2 in L x 2 in W x 5 in H
Application
Heat Spreader
For Use With
54XX01, 54XX98, 54XX99, 5PYN3, 5PYN4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30087
Zoro #
G6329664
UPC #
635705300874
Country of Origin
United States

Dimensions

size
2" L x 2" W x 5" H
Size
2 in L x 2 in W x 5 in H
Overall Height
5 in
Overall Length
2 in
Overall Width
2 in

Details

Item
Heat Gun Element Kit
Type
Concentrate Heat
Application
Heat Spreader
For Use With
54XX01, 54XX98, 54XX99, 5PYN3, 5PYN4
Includes
(2) Cable Ties, Screw, Shrink Tube, Strain Relief
Minimum Temperature
400 Degrees F
Tool Compatibility
HG-201 Series Heat Guns
Compatible with Manufacturer Part Number
HG-201A, HG-201D
Maximum Temperature
400 Degrees F
Number of Pieces
6
Accessory Type
Heat Gun Element Kit

Description

Heat Gun Element Kit, Compatible with Grainger Part Number 54XX98, 5PYN3, Compatible with Manufacturer Part Number HG-201A, HG-201D, Maximum Temperature 400 Degrees F, Minimum Temperature 400 Degrees F, Includes (2) Cable Ties, Screw, Shrink Tube, Strain Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.