Zoro Homepage

Heat Shrink System, 800 deg. F, 240V, 240V AC, 450 Watt

  • Mfr # 10010

  • Zoro # G7439927


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Temperature Range
650 Degrees F
Air Volume
3.8 cfm
Watts
450
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010
Zoro #
G7439927
UPC #
635705100108
Country of Origin
United States

Dimensions

Nozzle Outside Diameter
1 in
Overall Height
7 in
Cord Length
6 ft
Overall Length
8 3/4 in
Overall Width
3 1/4 in

Details

Item
Heat Shrink System,800 deg. F,240V
Voltage
240V AC
Temperature Range
650 Degrees F
Air Volume
3.8 cfm
Watts
450
Corded/Banded
Corded
Heating Element Material
Coiled Wire
Brushless Motor
No
LCD Display
No
Features
Adjustable Heat Gun Stand, Eliminates Noisy Production Areas, Heat Shrink Attachment, Quiet Running Motor
Nozzles Included
Included
Maximum Temperature
650 Degrees F
Current
1.9 A
Duty
Industrial
Kit Contents
(1) Bare Tool
Tool Weight
1.7 lb
Plug Type
Three-Prong
Tool Type
Heat Gun
Motor Type
Shaded Pole

Description

Heat Shrink System,800 deg. F,240V, Voltage 240V AC, Plug Type Three-Prong, Maximum Temperature 650 Degrees F, Temperature Range 650 Degrees F, LCD Display No, Current 1.9 A, Kit Contents (1) Bare Tool, Tool Brand Master Appliance, Air Volume 3.8 cfm, Nozzle Outside Diameter 1 in, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.