Heat Gun Kit, Corded Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol-Grip Handle

  • Mfr # HG-201D-00-K

  • Zoro # G7495072


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-201D-00-K
Zoro #
G7495072
UPC #
635705119117
Country of Origin
United States

Dimensions

Overall Width
5 1/4 in
Nozzle Outside Diameter
1 1/2 in
Overall Height
10 1/8 in
Overall Length
9 in
Cord Length
6 ft

Details

Item
Heat Gun Kit
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
400 Degrees F
Air Volume
27 cfm
Watts
600 W
Heat Gun Handle Style
Pistol-Grip
Switch Type
Rocker
Temp. Lock
No
Amps AC
5.0 A
Includes
Reducer Attachment, Shrink Attachment, Spreader Attachment
Corded/Cordless
Corded
Standards
cULus
Brushless Motor
No
Application
Bending Plastics, Curing Adhesives, Drying Parts, Heating Parts, Shrinking Tubing and Packaging, Stripping Paint
Heat Control Switch
None
LCD Display
No
Case Included
Yes
Heating Element Material
Coiled Wire
Stand Included
Yes
Tool Type
Heat Gun Kit
Maximum Temperature
400 Degrees F
Temperature Lock
No
Kit Contents
(1) Bare Tool, (3) Attachments, (1) Carrying Case, (1) Stand
Surface Temperature Control
No
Current
5 A
Features
Fixed Air Intake Provides Temperature Consistency, Hot-Cool-Off Rocker Switch, Improving Process Control, New Quick-Change Plug-In Heating Element, Non-Slip, Optimized Design For Improved Serviceability, Redesigned Ergonomic Soft Grip Handle Maximizes User Comfort, Reinforced Stand Offers Stable 90-Degree Adjustability
Shrink Wrap Material
PVC; Polyolefin
Number of Pieces
3
Nozzles Included
Included
Maximum Air Flow
9 cfm
Duty
Heavy
Temperature Settings
Single
Motor Type
Universal
Minimum Temperature
400 Degrees F
Series
D Series
Plug Type
Three-Prong
Nozzle Type
Reducer
Tool Weight
8 lb
Housing Material
Aluminum
Minimum Air Flow
7 cfm

Description

Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 400 Degrees F, Minimum Temperature 400 Degrees F, Temperature Range 400 Degrees F, LCD Display No, Current 5 A, Kit Contents (1) Bare Tool, (3) Attachments, (1) Carrying Case, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.