
HEAT GUN KIT w/CASE & 3 ATTACMENTS
Mfr # MAHG-201D-00-K
Zoro # G202433047
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Includes
Heat Gun, Reducer Attachment, Shrink Tubing Reflector, Spreader Attachments
Amps AC
5A
Tool Type
Heat Gun Kit
Watts
600 W
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAHG-201D-00-K
Zoro #
G202433047
UPC #
-
Country of Origin
Japan
Details
Includes
Heat Gun, Reducer Attachment, Shrink Tubing Reflector, Spreader Attachments
Amps AC
5A
Tool Type
Heat Gun Kit
Watts
600 W
Color
Red
Air Flow
27.0 CFM
Features
3-Stage Switch, 6' Cord, Built-In Adjustable Base, Field Changeable Heating Element
Voltage
120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.