Heat Gun Kit, Electric Powered, 120VAC, Variable Temp. Setting, 1740 Watt, Pistol Handle (Discontinued)
- Mfr # HG-751BK
- Zoro # G0365635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HG-751BK
Zoro #
G0365635
UPC #
635705101143
Country of Origin
United States
Details
Item
Heat Gun Kit
Power Source
Electric
Voltage
120VAC
ESD Safe
No
Temp. Settings
Variable
Temperature Range
750 Degrees to 1000 Degrees F
Air Volume
23.0 cfm
Watts
1740
Heat Gun Handle Style
Pistol
Application
General Purpose
Standards
Ul and cUL Listed
Case Included
Yes
Corded/Banded
Corded
Heat Control Switch
None
Switch Type
Rocker
Stand Included
Yes
Includes
Mfr. No. HG-751B Heat Gun, Stand, A-160-HG Heat Shink, 51543 Spreader and 51544 Reducer Attachments and Storage/Carrying Case
Brushless Motor
No
Temp. Lock
No
LCD Display
No
Heating Element Material
Reinforced Mica-Insulated Ceramic
Corded/Cordless
Corded
Amps AC
14.5
Description
Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Temperature Range 750 Degrees to 1000 Degrees F, LCD Display No, Air Volume 23.0 cfm, Brushless Motor No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.