Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Storage Case

  • Mfr # 35351

  • Zoro # G4933494


product price: $47.49
/ea

Key Features

Type
Storage Case
Application
Store Heat Gun and Accessories
For Use With
For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Overall Height
14 1/2 in
Overall Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35351
Zoro #
G4933494
UPC #
635705353511
Country of Origin
China

Dimensions

Overall Height
14 1/2 in
Overall Width
3 1/4 in
Overall Length
14 in

Details

Item
Heat Gun Storage Case
Type
Storage Case
Application
Store Heat Gun and Accessories
For Use With
For Use With Mfr. No. PH-1200, PH-1200-1, PH-1200K, PH-1300, PH-1300K, PH-1400, PH-1400K, PH-1400WK, PH-1500, PH-1500K
Compatible with Manufacturer Part Number
PH-1000, PH-1100, PH-1200, PH-1400, PH-1500
Product Type
Heat Gun Storage Case
Accessory Type
Heat Gun Storage Case
Material
Plastic
Number of Pieces
1

Description

Storage Case, Accessory Type Storage Case, Compatible with Grainger Part Number 3KH79, 3W771, 3ZLU1, 3ZLU3, 5PYP5, Compatible with Manufacturer Part Number PH-1000, PH-1100, PH-1200, PH-1400, PH-1500, Overall Length 14 in, Overall Height 14 1/2 in, Overall Width 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.