Zoro Homepage

Heat Shrink Attachment 1 In x 1 In dia.

  • Mfr # 72-01-55

  • Zoro # G2883715


product price: $8.00
/ea

Key Features

Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Tip Series
UT-200Si
Compatible Handpiece Manufacturer
Master Appliance
Maximum Operating Temperature
1,004 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-01-55
Zoro #
G2883715
UPC #
635705350725
Country of Origin
Japan

Dimensions

Tip Outside Diameter
32 mm
Tip Width
32 mm

Details

Item
Hot Air Tip
Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Tip Series
UT-200Si
Compatible Handpiece Manufacturer
Master Appliance
Maximum Operating Temperature
1,004 Degrees F
Tip Type
Heat Shrink
Compatible Handpiece Manufacturer Model Number
UT-200, UT-200Si

Description

Hot Air Tip, Tip Series UT-200Si, Tip Type Heat Shrink, Tip Width 32 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Tip Outside Diameter 32 mm, Compatible Handpiece Manufacturer Master Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.