Zoro Homepage

Heat Shrink Attachment 7/8 x 3/4 dia.

  • Mfr # 70-01-54

  • Zoro # G2883791


product price: $8.00
/ea
Sold in multiples of 2 for $16.00

Key Features

Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
Compatible Handpiece Manufacturer Model Number
UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
Tip Width
20.9 mm
Tip Series
UT-100Si
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-01-54
Zoro #
G2883791
UPC #
635705351272
Country of Origin
Japan

Dimensions

Tip Width
20.9 mm
Tip Outside Diameter
19 mm

Details

Item
Hot Air Tip
Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
Compatible Handpiece Manufacturer Model Number
UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
Tip Series
UT-100Si
Maximum Operating Temperature
932 Degrees F
Tip Type
Heat Shrink
Compatible Handpiece Manufacturer
Master Appliance

Description

Hot Air Tip, Tip Series UT-100Si, Tip Type Heat Shrink, Tip Width 20.9 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Tip Outside Diameter 19 mm, Compatible Handpiece Manufacturer Master Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.