Hot Air Tip 11.5mm O.D./9.7mm I.D.
Mfr # 72-01-53
Zoro # G8028684
product price: $32.19
/eaKey Features
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Fits Brand
Master Appliance
Compatible Handpiece Manufacturer Model Number
UT-200, UT-200Si
Maximum Operating Temperature
1,004 Degrees F
Tip Type
Hot Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72-01-53
Zoro #
G8028684
UPC #
635705351432
Country of Origin
Japan
Dimensions
Tip Width
11.5 mm
Details
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Item
Hot Air Tip
Fits Brand
Master Appliance
Compatible Handpiece Manufacturer Model Number
UT-200, UT-200Si
Maximum Operating Temperature
1,004 Degrees F
Tip Type
Hot Air
Tip Series
UT-200Si
Compatible Handpiece Manufacturer
Master Appliance
Description
Hot Air Tip, Tip Series UT-200Si, Tip Type Hot Air, Tip Width 11.5 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.