Zoro Homepage

Hot Air Tip 1.55mm dia.

  • Mfr # 91-01-50

  • Zoro # G7917393


product price: $22.01
/ea

Key Features

For Use With Mfr. Model Number
UT-40SI, UT-40SIK, UT-40SIH
Fits Brand
Master Appliance
Tip Width
1.5 mm
Application
Soldering
Tip Type
Hot Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-01-50
Zoro #
G7917393
UPC #
635705353061
Country of Origin
Malaysia

Dimensions

Tip Width
1.5 mm
Tip Outside Diameter
1.5 mm

Details

For Use With Mfr. Model Number
UT-40SI, UT-40SIK, UT-40SIH
Fits Brand
Master Appliance
Item
Hot Air Tip
Application
Soldering
Tip Type
Hot Air
Product Type
Hot Air Tip
Compatible Handpiece Manufacturer
Master Appliance
Compatible Handpiece Manufacturer Model Number
UT-40Si, UT-40SiH
Maximum Operating Temperature
1,202 Degrees F

Description

Hot Air Tip, Tip Type Hot Air, Tip Width 1.5 mm, Maximum Operating Temperature 1,202 Degrees F, Compatible Handpiece Manufacturer Model Number UT-40Si, UT-40SiH, Tip Outside Diameter 1.5 mm, Compatible Handpiece Manufacturer Master Appliance, Application Soldering, Product Type Hot Air Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.