Hot Air Tip 2.3mm O.D./1.5mm I.D.
Mfr # 71-01-50
Zoro # G8238273
product price: $17.46
/eaKey Features
For Use With Mfr. Model Number
UT-50
Fits Brand
Master Appliance
Maximum Operating Temperature
2,372 Degrees F
Tip Width
1.5 mm
Tip Type
Hot Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-01-50
Zoro #
G8238273
UPC #
635705351340
Country of Origin
Japan
Dimensions
Tip Width
1.5 mm
Details
For Use With Mfr. Model Number
UT-50
Item
Hot Air Tip
Fits Brand
Master Appliance
Maximum Operating Temperature
2,372 Degrees F
Tip Type
Hot Air
Compatible Handpiece Manufacturer
Master Appliance
Compatible Handpiece Manufacturer Model Number
UT-50
Tip Series
UT-50
Description
Hot Air Tip, Tip Series UT-50, Tip Type Hot Air, Tip Width 1.5 mm, Maximum Operating Temperature 2,372 Degrees F, Compatible Handpiece Manufacturer Model Number UT-50, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.