Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Air Tip 4.25mm O.D./3.3mm I.D.

  • Mfr # 70-01-51

  • Zoro # G8121617


product price: $18.89
/ea

Key Features

Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
Tip Width
3.3 mm
Compatible Handpiece Manufacturer
Master Appliance
Tip Outside Diameter
4.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-01-51
Zoro #
G8121617
UPC #
635705351258
Country of Origin
Japan

Dimensions

Tip Width
3.3 mm
Tip Outside Diameter
4.25 mm

Details

Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
Item
Hot Air Tip
Compatible Handpiece Manufacturer
Master Appliance
Maximum Operating Temperature
1,202 Degrees F
Compatible Handpiece Manufacturer Model Number
UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
Tip Series
UT-100Si
Tip Type
Hot Air

Description

Hot Air Tip, Tip Series UT-100Si, Tip Type Hot Air, Tip Width 3.3 mm, Maximum Operating Temperature 1,202 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Tip Outside Diameter 4.25 mm, Compatible Handpiece Manufacturer Master Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.