Zoro Homepage

Hot Air Tip 5.6mm O.D./3.6mm I.D.

  • Mfr # 72-01-51

  • Zoro # G8199825


product price: $31.24
/ea

Key Features

Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Maximum Operating Temperature
1,004 Degrees F
Tip Type
Hot Air
Tip Width
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-01-51
Zoro #
G8199825
UPC #
635705351425
Country of Origin
Japan

Dimensions

Tip Width
5.6 mm

Details

Item
Hot Air Tip
Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Maximum Operating Temperature
1,004 Degrees F
Tip Type
Hot Air
Compatible Handpiece Manufacturer
Master Appliance
Tip Series
UT-200Si
Compatible Handpiece Manufacturer Model Number
UT-200, UT-200Si

Description

Hot Air Tip, Tip Series UT-200Si, Tip Type Hot Air, Tip Width 5.6 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Compatible Handpiece Manufacturer Master Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.