Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MASTER APPLIANCE Ultratane Butane, PK36

  • Mfr # 10449

  • Zoro # G101705016


product price: $185.98
/pk 36, $5.17/ea
Free Shipping & Returns

Key Features

For Use With
Glue Guns, Master Butane Micro Torches, Ultratorch Soldering Irons
Application
Butane Micro Torches, Flameless Butane Tools, Soldering Irons
Characteristics
Triple Refined Butane Formula reduces clogging of filters. Canister includes a single-piece universal filling tip.
Size
2 oz
Material
Butane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10449
Zoro #
G101705016
UPC #
635705104496
Country of Origin
United States

Dimensions

Size
2 oz

Details

Item
Ultratane Butane
For Use With
Glue Guns, Master Butane Micro Torches, Ultratorch Soldering Irons
Application
Butane Micro Torches, Flameless Butane Tools, Soldering Irons
Characteristics
Triple Refined Butane Formula reduces clogging of filters. Canister includes a single-piece universal filling tip.
Material
Butane
Standards
Meets DOT Limited Quantity Class Markings
Includes
Comes in a pack of 36, 2 oz canisters
Gas Type
Butane
Empty Cylinder Weight
0.8 oz
Cylinder Capacity
2 fl oz

Description

Ultratane Butane, Cylinder Capacity 2 fl oz, Empty Cylinder Weight 0.8 oz, Gas Type Butane, For Use With Glue Guns, Master Butane Micro Torches, Ultratorch Soldering Irons, Material Butane, Standards Meets DOT Limited Quantity Class Markings, Package Quantity 36

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.