Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Varitemp Heat Gun Kit, 1200F

  • Mfr # VT-751D-00-K

  • Zoro # G708655097


product price: $596.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-751D-00-K
Zoro #
G708655097
UPC #
-
Country of Origin
United States

Description

Introducing the new master ind-seriesin varitemp heat gun: the most durable, long-lasting heat gun of its kind. The new master appliance d series industrial heat guns are a part of an extensive history of high end, heavy duty, professional heat guns engineered and assembled by the master appliance heat tool experts at their wisconsin, usa headquarters. The die cast aluminum housing d-series vt heat gun exceeds industry standards for performance, reliability and reparability. Delivering 2x plus motor run life from a powerful high-speed universal motor, industry best 27 cfm airflow at 3400 fpm, balanced airflow over the heating element for maximum heating efficiency, fixed air intake for temperature consistency, quick-change plug-in heating elements, and a complete offering of repair part kits for quick, easy service. This heat gun is variable temperature offering 130f to 1200f temperature adjustment. key features: new variable temperature control dial provides easy dial-in temperature adjustment from ambient that is lockable new quick change plug in heating element with even airflow over the element for maximum heating efficiency higher temperature and power ratings: up to 1200f/649c at 1740 watts higher air flow rating: 27 cfm at 3400 fpm gets the job done faster than ever before upgraded long life universal motor delivering 2x plus run life redesigned ergonomic soft grip handle maximizing user comfort for those long days of tireless use optimized design for easier serviceability than ever before!! rugged die cast aluminum housing three position inoff-cold-hotin rocker switch 6 foot, 3-wire grounded cordset made with flexible, oil and sunlight resistant rubber jacket adjustable non-slip stand 120v models c-ul-us listed kit includes heat gun, a-160-hg shrink attachment, 51543 reducer attachment & 51544 spreader attachment & 51013 storage case highlights:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.