Zoro Homepage

Microtorch, 2500 F, Butane, w/ 2 Tips

  • Mfr # MT-76

  • Zoro # G2217205


product price: $45.99
/ea

Key Features

Application
Desoldering, Ignite Materials, Melt Plastic, Pinpoint Heat, Shrink Tubing, Soldering, Terminate Specialty Connectors, Heat Parts
Features
Gas Adjustment Wheel, Unique Shutter Lever
Power Source
Butane
Standards
CSA, Meets CPSC Requirements, TUV/GS
Flame Temp. (Deg. F)
2,500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-76
Zoro #
G2217205
UPC #
635705114976
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
6.5 in
Tool Length
1.3 in

Details

Item
Butane Torch
Application
Desoldering, Ignite Materials, Melt Plastic, Pinpoint Heat, Shrink Tubing, Soldering, Terminate Specialty Connectors, Heat Parts
Features
Gas Adjustment Wheel, Unique Shutter Lever
Power Source
Butane
Standards
CSA, Meets CPSC Requirements, TUV/GS
Flame Temp. (Deg. F)
2,500 Degrees F
Powered By
Butane
Includes
Removable Base
Characteristics
Adjustable Broad or Pinpoint Flame, Built In Refillable Plastic Fuel Tank, Self Igniting with Safety Lock
Flame Adjustment
Adjustable Temperature
Product Type
Butane Torch
Maximum Torch Temperature
2,500 Degrees F
Fuel Tank Capacity
0.625 fl oz
Maximum Hot Air Tip Temperature
932 Degrees F
Tip Manufacturer Part Number
35386, 35387
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Ignition Type
Self-Igniting
Run Time
120 min
Series
Triggertorch MT-76
Tip Type
Conical, Hot Air
Maximum Solder Tip Temperature
752 Degrees F

Description

Trigger Torch, Ignition Type Self-Igniting, Flame Adjustment Adjustable Temperature, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Series Triggertorch MT-76, Maximum Solder Tip Temperature 752 Degrees F, Tip Type Conical, Hot Air, Run Time 120 min, Maximum Torch Temperature 2,500 Degrees F, Maximum Hot Air Tip Temperature 932 Degrees F, Includes Removable Base, Tip Manufacturer Part Number 35386, 35387

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.