Plastic Welding Tip, For 33M692
Mfr # 35295
Zoro # G3063033
product price: $21.09
/eaKey Features
Type
Plastic
Application
Plastic Welding
For Use With
33M692, 3KH79, 3ZLU1, 3ZLU3, 5PYL9, 6NE89
Overall Width
3/4 in
Nozzle Type
Welder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35295
Zoro #
G3063033
UPC #
635705352958
Country of Origin
China
Dimensions
Overall Width
3/4 in
Overall Height
2 in
Overall Length
3 in
Details
Item
Speed Welding Tip
Type
Plastic
Application
Plastic Welding
For Use With
33M692, 3KH79, 3ZLU1, 3ZLU3, 5PYL9, 6NE89
Nozzle Type
Welder
Number of Pieces
1
Tool Compatibility
Proheat Heat Guns
Material Application
Plastic
Compatible with Manufacturer Part Number
35294, PH-1200, PH-1400, PH-1500, PH-1610
Material
Plastic
Compatible Grainger Part Number
31EN99, 33M692, 3KH79, 3ZLU1, 3ZLU3
Description
Plastic Welding Rod Attachment, Nozzle Type Welding, Outside Diameter 1/4 in, Compatible with Manufacturer Part Number 35294, PH-1200, PH-1400, PH-1500, PH-1610, Compatible with Grainger Part Number 31EN99, 33M692, 3KH79, 3ZLU1, 3ZLU3, Material Application Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.