Zoro Homepage

Portable Heat Tool

  • Mfr # UT-100SI

  • Zoro # G1758906


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Application
Desoldering, Remove Surface Mount Components, Repair Vinyl, Heat Shrink Tubing, Soldering, Spot Dry and More, Pinpoint Heat
Features
Power Source
Butane
Temp. Rating
482 Degrees to 1202 Degrees F
Type
Self Igniting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-100SI
Zoro #
G1758906
UPC #
635705101792
Country of Origin
Japan

Dimensions

Tip Width
3.3 mm
Tool Length
10.3 in

Details

Item
Soldering Iron
Application
Desoldering, Remove Surface Mount Components, Repair Vinyl, Heat Shrink Tubing, Soldering, Spot Dry and More, Pinpoint Heat
Features
Power Source
Butane
Temp. Rating
482 Degrees to 1202 Degrees F
Type
Self Igniting
Includes
Shrink Attachment, Cap, Ejector
Standards
GS/TUV Listed, UL Listed
Maximum Hot Air Tip Temperature
1,202 Degrees F
Electric Iron Power Equivalence (Maximum)
80 W
Product Type
Handpiece Only
Series
Ultratorch UT-100SI
Maximum Torch Temperature
2,500 Degrees F
Tip Manufacturer Part Number
70-01-02, 70-01-52, 70-01-55
Maximum Solder Tip Temperature
932 Degrees F
Ignition Type
Self-Igniting
Run Time
120 min
Electric Iron Power Equivalence (Minimum)
20 W
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Tip Type
Chisel, Heat Shrink, Hot Air
Fuel Tank Capacity
1 fl oz

Description

Heat Tool, Ignition Type Self-Igniting, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 80 W, Electric Iron Power Equivalence (Minimum) 20 W, Series Ultratorch UT-100SI, Maximum Solder Tip Temperature 932 Degrees F, Tip Type Chisel, Heat Shrink, Hot Air, Tip Width 3.3 mm, Run Time 120 min, Maximum Torch Temperature 2,500 Degrees F, Maximum Hot Air Tip Temperature 1,202 Degrees F, Includes Shrink Attachment, Cap, Ejector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.