Professional Heat Gun 1200 F, Corded Powered, 120V AC, Pistol Handle

  • Mfr # HG-501T

  • Zoro # G106284059


product price:  $172.99
/ea
Sold in multiples of 3 for $518.97
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
Ambient to 1,200 Degrees F
Air Volume
27 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG-501T
Zoro #
G106284059
UPC #
635705119193
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
5 1/5 in
Overall Height
10 1/10 in
Nozzle Outside Diameter
1 3/16 in
Cord Length
6 ft

Details

Item
Professional Heat Gun 1200¿F
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
Ambient to 1,200 Degrees F
Air Volume
27 cfm
Heat Gun Handle Style
Pistol
Switch Type
Rocker; 3 Position; Off, Cool, Hot
Application
Bend Plastics, Cure Adhesive, Dry Parts, Heat Parts, Shrink Packaging, Shrink Tubing, Soldering and Desoldering, Strip Paint
Stand Included
Yes
Heat Control Switch
Three-position Rocker
LCD Display
No
Brushless Motor
No
Heating Element Material
Coiled Wire, Mica
Includes
90¿ adjustable stand, quick-change plug-in heating element
Standards
cULus
Nozzle Type
Conical
Maximum Temperature
1,200 Degrees F
Duty
Light
Nozzles Included
Included
Number of Air Flow Settings
1
Series
HG
Motor Type
Universal
Minimum Air Flow
27 cfm
Number of Temperature Settings
2
Temperature Settings
Dual
Maximum Air Flow
27 cfm
Kit Contents
(1) Bare Tool, (1) Stand
Number of Pieces
2
Surface Temperature Control
No
Current
14 A
Temperature Lock
No
Housing Material
Plastic
Tool Type
Heat Gun
Plug Type
Three-Prong
Features
Designed and Assembled in the USA, Ergonomic Handle Design for a Comfortable Grip, Full Selection of Replacement Part Kits for Easy Serviceability, Introducing the New Master T-Series Heat Gun, Light and Easy to Hold, Perfect for Long Hours on the Job, Quick-Change Plug-in Heating Element, The Same Master Heat Gun You have Grown to Love But 1 lb Lighter
Tool Weight
2.8 lb
Minimum Temperature
0 Degrees F

Description

Professional Heat Gun Kit,1200 Degree F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.