Professional Heat Gun 800 F, Corded Powered, 120V AC, Pistol Handle

  • Mfr # HG-301T

  • Zoro # G906284044


product price:  $173.99
/ea
Sold in multiples of 3 for $521.97
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
Ambient to 800 Degrees F
Air Volume
27 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-301T
Zoro #
G906284044
UPC #
635705119209
Country of Origin
United States

Dimensions

Overall Height
10 1/10 in
Cord Length
6 ft
Overall Width
5 1/5 in
Overall Length
9 in
Nozzle Outside Diameter
1 3/16 in

Details

Item
Professional Heat Gun 800¿F
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
Ambient to 800 Degrees F
Air Volume
27 cfm
Heat Gun Handle Style
Pistol
Application
Bend Plastics, Cure Adhesive, Dry Parts, Heat Parts, Shrink Packaging, Shrink Tubing, Soldering and Desoldering, Strip Paint
Switch Type
Rocker; 3 Position; Off, Cool, Hot
Brushless Motor
No
Standards
cULus
Stand Included
Yes
Heating Element Material
Coiled Wire, Mica
Includes
90¿ adjustable stand, quick-change plug-in heating element
LCD Display
No
Heat Control Switch
Three-position Rocker
Minimum Air Flow
27 cfm
Tool Weight
2.8 lb
Motor Type
Universal
Duty
Light
Nozzles Included
Included
Number of Temperature Settings
2
Features
Designed and Assembled in the USA, Ergonomic Handle Design for a Comfortable Grip, Full Selection of Replacement Part Kits for Easy Serviceability, Introducing the New Master T-Series Heat Gun, Light and Easy to Hold, Perfect for Long Hours on the Job, Quick-Change Plug-in Heating Element, The Same Master Heat Gun You have Grown to Love But 1 lb Lighter
Housing Material
Plastic
Tool Type
Heat Gun
Plug Type
Three-Prong
Series
HG
Temperature Lock
No
Number of Air Flow Settings
1
Maximum Temperature
800 Degrees F
Surface Temperature Control
No
Number of Pieces
2
Temperature Settings
Dual
Minimum Temperature
0 Degrees F
Nozzle Type
Conical
Kit Contents
(1) Bare Tool, (1) Stand
Current
12 A
Maximum Air Flow
27 cfm

Description

Professional Heat Gun,800 Degree F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.