Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Heat Tool, Corded Powered, 120V AC, Pistol Handle

  • Mfr # PH-1100A

  • Zoro # G306427652


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
600 Degrees and 1,200 Degrees F
Air Volume
18 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1100A
Zoro #
G306427652
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
8 1/5 in
Cord Length
6 ft
Nozzle Outside Diameter
1 5/16 in
Overall Width
3 in
Overall Height
7 3/10 in

Details

Item
Professional Heat Tool
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
600 Degrees and 1,200 Degrees F
Air Volume
18 cfm
Heat Gun Handle Style
Pistol
LCD Display
No
Switch Type
Trigger Switch, Momentary Contact and Lockable
Heating Element Material
Ceramic, Mica
Brushless Motor
No
Includes
Proheat(R) PH-1100A Quick-Touch 3-Temp Heat Gun
Standards
cULus
Heat Control Switch
Slide Switch
Application
Adhesives, Bend Plastics, Dry Filler Material
Stand Included
Yes
Current
13 A
Plug Type
Two-Prong
Tool Type
Heat Gun
Motor Type
Permanent Magnet
Nozzles Included
Not Included
Features
Accessories also Available Separately, Compact, Easy-to-Use, Engineered and Assembled in the USA Using Domestic and Foreign Parts, Light, Shrink Tubing and Packaging, Stretch Vinyl's, Strip Paint and More
Maximum Air Flow
18 cfm
Tool Weight
1.6 lb
Maximum Temperature
1,200 Degrees F
Series
pH
Duty
Industrial
Number of Air Flow Settings
3
Nozzle Type
Conical
Temperature Lock
No
Housing Material
Plastic
Minimum Air Flow
9 cfm
Number of Pieces
1
Kit Contents
(1) Proheat 1100A Professional Heat Gun
Number of Temperature Settings
3
Surface Temperature Control
No
Shrink Wrap Material
Polyethylene, Polyolefin, PVC
Temperature Settings
Dual

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Dual, Maximum Temperature 1,200 Degrees F, Minimum Temperature 600 Degrees F, Temperature Range 600 Degrees and 1,200 Degrees F, LCD Display No, Current 13 A, Kit Contents (1) Proheat 1100A Professional Heat Gun, Tool Brand PROHEAT, Air Volume 18 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.