Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Heat Tool, Corded Powered, 120V AC, Pistol Handle

  • Mfr # PH-1400A

  • Zoro # G106427685


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
Ambient to 1,200 Degrees F
Air Volume
18 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-1400A
Zoro #
G106427685
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
8 1/5 in
Cord Length
6 ft
Nozzle Outside Diameter
1 5/16 in
Overall Height
7 3/10 in
Overall Width
3 in

Details

Item
Professional Heat Tool
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temperature Range
Ambient to 1,200 Degrees F
Air Volume
18 cfm
Heat Gun Handle Style
Pistol
Series
pH
Maximum Air Flow
18 cfm
Switch Type
Trigger Switch, Momentary Contact and Lockable
Nozzles Included
Not Included
LCD Display
Yes
Heating Element Material
Ceramic, Mica
Features
Attachments and Bench Stand Available, Balanced Ergonomic Design and Grip Prevents Operator Fatigue, Compact, Easy-to-Use, Electronic Closed-Loop Temperature Control System Maintains Constant Temperature when Varying Air Flow or Using Specialty Attachments, Light Weight, Multiple Electrical Plugs, Power-interrupt Reset Feature, Prolock Magnetic Key Provided with Every Unit Locks Controls to Prevent Changing of Temperature and Airflow
Current
13 A
Tool Weight
1.6 lb
Minimum Temperature
130 Degrees F
Duty
Industrial
Standards
cULus
Plug Type
Two-Prong
Temperature Lock
Yes
Temperature Settings
Variable
Heat Control Switch
Buttons
Application
Activate Adhesives, Bend Plastics, Defrost Frozen Pipes, Heat or Dry Temperature Sensitive Materials, Remove Decals, Shrink Packaging, Shrink Tubing, Soldering and Desoldering, Specialty Connectors
Brushless Motor
No
Number of Pieces
1
Maximum Temperature
1,200 Degrees F
Minimum Air Flow
4 cfm
Motor Type
Permanent Magnet
Includes
Proheat(R) PH-1400A Programmable LCD Heat Gun
Stand Included
Yes
Kit Contents
(1) Proheat 1400A Professional Heat Gun
Tool Type
Heat Gun
Number of Temperature Settings
Variable Temp in 10¿ Increments
Shrink Wrap Material
Polyethylene, Polyolefin, PVC
Surface Temperature Control
No
Number of Air Flow Settings
9
Nozzle Type
Conical
Housing Material
Plastic

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,200 Degrees F, Minimum Temperature 130 Degrees F, Temperature Range Ambient to 1,200 Degrees F, LCD Display Yes, Current 13 A, Kit Contents (1) Proheat 1400A Professional Heat Gun, Tool Brand PROHEAT, Air Volume 18 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.