Zoro Homepage

Propane Torch, 12600 BtuH

  • Mfr # PT-2000Si

  • Zoro # G816256124


product price: $47.89
/ea

Key Features

Inlet Connection Gender
Female
Flame Type
Standard
Ignition Type
Instant On-Off
Heating Capacity (Propane)
12,600 BtuH
Silver Braze Size (MAP-Pro, Maximum)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-2000Si
Zoro #
G816256124
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Silver Braze Size (MAP-Pro, Maximum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
6 in
Silver Braze Size (Propane, Maximum)
1 in
Soft Solder Size (Propane, Maximum)
3 in
Inlet Connection Size
1"-20

Details

Inlet Connection Gender
Female
Item
Propane Torch
Flame Type
Standard
Ignition Type
Instant On-Off
Heating Capacity (Propane)
12,600 BtuH
Maximum Flame Temperature (MAP-Pro)
3,730 Degrees F
Handle Style
Ergonomic
Features
Flame Lock Push Button Keeps Flame Active for Continuous use, Safety Lock to Help Prevent Accidental Ignition
Heating Capacity (MAP-Pro)
11,250 BtuH
Body Material
Cast Aluminum
Application
Brazing, Cleaning Metal Tools, Glass Shaping, Heat Treating, Light Welding, Loosening Rusty Bolts, Metal Work, Removing Adhesives, Shaping Jewelry, Soldering, Thawing Pipes
Inlet Thread Direction
Right Hand
Product Type
Hand Torch
For Fuel Type
MAPP Gas, Propane
Inlet Connection Type
CGA-600
Torch Series
Master
Flame Adjustment
Adjustable Flame
Tip Type
Straight
Maximum Flame Temperature (Propane)
3,600 Degrees F

Description

Propane Torch, Flame Type Standard, For Fuel Type MAPP Gas, Propane, Ignition Type Instant On-Off, Flame Adjustment Adjustable Flame, Tip Type Straight, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 6 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 11,250 BtuH, Heating Capacity (Propane) 12,600 BtuH, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 1 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.