Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proseal Connector Large Assortment Kit - 115 Piece

  • Mfr # MRA-10600

  • Zoro # G311998635


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Plastic
Width
6 in
Connector Type
Butt Splice, Crimp, Ring, Spade
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRA-10600
Zoro #
G311998635
UPC #
736236521780
Country of Origin
China

Dimensions

Width
6 in
Height
6 in

Details

Insulation Material
Plastic
Connector Type
Butt Splice, Crimp, Ring, Spade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.