Zoro Homepage

Ring Terminal, #8 Stud Size, 14 AWG, 600 V, Heat Shrink Polyolefin Insulated

  • Mfr # MA10519

  • Zoro # G101938117


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Terminal Shape
Ring
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Heat Shrink Polyolefin
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA10519
Zoro #
G101938117
UPC #
635705515421
Country of Origin
Japan

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Type
Heat Shrink Polyolefin
Maximum Voltage
600 V
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
230 Degrees F
Features
Non-corrosive, Watertight connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.