Ring Terminal, #8 Stud Size, 14 AWG, 600 V, Heat Shrink Polyolefin Insulated (Discontinued)
- Mfr # MA10779
- Zoro # G301938047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA10779
Zoro #
G301938047
UPC #
635705101136
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Type
Heat Shrink Polyolefin
Maximum Voltage
600 V
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
230 Degrees F
Features
Non-corrosive, Watertight connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.