Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron Kit, 1202 F, With 5 Tips

  • Mfr # UT-100Si-TC

  • Zoro # G3414257


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Application
Dry, Heat, Shrink
Features
Adjustable Temperature Controlled, Lighter in Weight Making it Easy to Hold and Use Over Extended Periods of Time, Ultratip(R) Soldering Tips With An Oxygen-Free Copper Base, Ceramic Catalyst and Extra Thick Iron and Chrome Plating for Longer Tip Life and Higher Thermal Conductivity
Includes
Hot Knife Attachment, Shrink Attachment, Cap, Carrying Case, Ejector, Needle Nose Pliers, Rugged Plastic Storage, Solder, Sponge, Wire Cutter
Series
Ultratorch UT-100SI
Temp. Rating
482 Degrees to 1202 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT-100Si-TC
Zoro #
G3414257
UPC #
635705101884
Country of Origin
Japan

Dimensions

Length
10 3/10 in
Tip Width
0.5 mm, 3.3 mm, 8 mm
Tool Length
10.3 in

Details

Item
Soldering Iron Kit
Application
Dry, Heat, Shrink
Features
Adjustable Temperature Controlled, Lighter in Weight Making it Easy to Hold and Use Over Extended Periods of Time, Ultratip(R) Soldering Tips With An Oxygen-Free Copper Base, Ceramic Catalyst and Extra Thick Iron and Chrome Plating for Longer Tip Life and Higher Thermal Conductivity
Includes
Hot Knife Attachment, Shrink Attachment, Cap, Carrying Case, Ejector, Needle Nose Pliers, Rugged Plastic Storage, Solder, Sponge, Wire Cutter
Series
Ultratorch UT-100SI
Temp. Rating
482 Degrees to 1202 Degrees F
Standards
GS/TUV Listed, UL Listed
Watts
20 to 80
Type
Butane Powered
Tip
0.5mm Tapered Needle, 1/2 in Hot Knife and 5.7mm Hot Air, 3.3mm Ultratip Chisel, 8mm High Powered Chisel
Handle
Metal Tank
Product Type
Soldering Kit
Electric Iron Power Equivalence (Maximum)
80 W
Maximum Solder Tip Temperature
932 Degrees F
Fuel Tank Capacity
1 fl oz
Tip Type
Chisel, Heat Shrink, Hot Air, Knife, Needle
Maximum Hot Air Tip Temperature
1,202 Degrees F
Run Time
120 min
Power Source
Butane
Tip Manufacturer Part Number
70-01-02, 70-01-05, 70-01-11, 70-01-16, 70-01-52, 70-01-55
Ignition Type
Self-Igniting
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Maximum Torch Temperature
2,500 Degrees F
Electric Iron Power Equivalence (Minimum)
20 W

Description

Soldering Iron Kit, Ignition Type Self-Igniting, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 80 W, Electric Iron Power Equivalence (Minimum) 20 W, Series Ultratorch UT-100SI, Maximum Solder Tip Temperature 932 Degrees F, Tip Type Chisel, Heat Shrink, Hot Air, Knife, Needle, Tip Width 0.5 mm, 3.3 mm, 8 mm, Run Time 120 min, Maximum Torch Temperature 2,500 Degrees F, Maximum Hot Air Tip Temperature 1,202 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.