Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Tip 35 Deg 3mm dia.

  • Mfr # 70-01-09

  • Zoro # G7976017


product price: $16.25
/ea

Key Features

Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
Tip Width
3 mm
Compatible Handpiece Manufacturer Model Number
UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
Maximum Operating Temperature
932 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-01-09
Zoro #
G7976017
UPC #
635705351142
Country of Origin
Japan

Dimensions

Tip Width
3 mm

Details

Item
Soldering Tip
Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
Compatible Handpiece Manufacturer Model Number
UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
Maximum Operating Temperature
932 Degrees F
Tip Type
Bevel
Tip Angle
35 Degrees
Compatible Handpiece Manufacturer
Master Appliance
Tip Series
UT-100Si

Description

Soldering Tip, Tip Series UT-100Si, Tip Type Bevel, Tip Width 3 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Tip Angle 35 Degrees , Compatible Handpiece Manufacturer Master Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.