Spade Tip 3mm dia.
Mfr # 70-01-04
Zoro # G8277394
product price: $16.25
/eaKey Features
Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
Maximum Operating Temperature
932 Degrees F
Tip Type
Bevel
Compatible Handpiece Manufacturer
Master Appliance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70-01-04
Zoro #
G8277394
UPC #
635705351098
Country of Origin
Japan
Dimensions
Tip Width
3 mm
Details
Item
Soldering Tip
Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
Maximum Operating Temperature
932 Degrees F
Tip Type
Bevel
Compatible Handpiece Manufacturer
Master Appliance
Compatible Handpiece Manufacturer Model Number
UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
Tip Series
UT-100Si
Description
Soldering Tip, Tip Series UT-100Si, Tip Type Bevel, Tip Width 3 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.