Zoro Homepage

Spade Tip 3mm dia.

  • Mfr # 71-01-04

  • Zoro # G8335704


product price: $15.06
/ea

Key Features

For Use With Mfr. Model Number
UT-50
Fits Brand
Master Appliance
Tip Series
UT-50
Maximum Operating Temperature
842 Degrees F
Compatible Handpiece Manufacturer Model Number
UT-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-01-04
Zoro #
G8335704
UPC #
635705351098
Country of Origin
Japan

Dimensions

Tip Width
3 mm

Details

Item
Soldering Tip
For Use With Mfr. Model Number
UT-50
Fits Brand
Master Appliance
Tip Series
UT-50
Maximum Operating Temperature
842 Degrees F
Compatible Handpiece Manufacturer Model Number
UT-50
Tip Type
Chisel
Compatible Handpiece Manufacturer
Master Appliance

Description

Soldering Tip, Tip Series UT-50, Tip Type Chisel, Tip Width 3 mm, Maximum Operating Temperature 842 Degrees F, Compatible Handpiece Manufacturer Model Number UT-50, Compatible Handpiece Manufacturer Master Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.