Spade Tip 45 Deg 12.5mm dia.
Mfr # 72-01-13
Zoro # G8145225
product price: $33.89
/eaKey Features
Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Tip Type
Knife
Tip Width
12.5 mm
Compatible Handpiece Manufacturer
Master Appliance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72-01-13
Zoro #
G8145225
UPC #
635705351401
Country of Origin
Japan
Dimensions
Tip Width
12.5 mm
Details
Item
Soldering Tip
Fits Brand
Master Appliance
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Tip Type
Knife
Compatible Handpiece Manufacturer
Master Appliance
Compatible Handpiece Manufacturer Model Number
UT-200, UT-200Si
Tip Series
UT-200Si
Tip Angle
45 Degrees
Maximum Operating Temperature
1,004 Degrees F
Description
Soldering Tip, Tip Series UT-200Si, Tip Type Knife, Tip Width 12.5 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Tip Angle 45 Degrees , Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.