Zoro Homepage

Spade Tip 45 Deg 7mm dia.

  • Mfr # 70-01-15

  • Zoro # G7950747


product price: $19.11
/ea

Key Features

For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
Fits Brand
Master Appliance
Tip Type
Bevel
Tip Series
UT-100Si
Compatible Handpiece Manufacturer Model Number
UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-01-15
Zoro #
G7950747
UPC #
635705351227
Country of Origin
Japan

Dimensions

Tip Width
7 mm

Details

Item
Soldering Tip
For Use With Mfr. Model Number
UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
Fits Brand
Master Appliance
Tip Type
Bevel
Tip Series
UT-100Si
Compatible Handpiece Manufacturer Model Number
UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK
Tip Angle
45 Degrees
Compatible Handpiece Manufacturer
Master Appliance
Maximum Operating Temperature
932 Degrees F

Description

Soldering Tip, Tip Series UT-100Si, Tip Type Bevel, Tip Width 7 mm, Maximum Operating Temperature 932 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Tip Angle 45 Degrees , Compatible Handpiece Manufacturer Master Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.