Zoro Homepage

Storage Case, 16" L x 14" W x 8" H

  • Mfr # 30100

  • Zoro # G6329883


product price: $44.89
/ea

Key Features

Type
Concentrate Heat
size
16" L x 14" W x 8" H
Size
16 in L x 14 in W x 8 in H
Application
Store Heat Gun and Accessories
For Use With
54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30100
Zoro #
G6329883
UPC #
635705301000
Country of Origin
China

Dimensions

size
16" L x 14" W x 8" H
Size
16 in L x 14 in W x 8 in H
Overall Length
16 in
Overall Height
8 in
Overall Width
14 in

Details

Item
Heat Gun Storage Case
Type
Concentrate Heat
Application
Store Heat Gun and Accessories
For Use With
54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14
Product Type
Heat Gun Storage Case
Compatible with Manufacturer Part Number
HG-202D, HG-302D, HG-502D, VT-752D
Accessory Type
Heat Gun Storage Case
Number of Pieces
1

Description

Storage Case, Accessory Type Storage Case, Compatible with Grainger Part Number 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14, Compatible with Manufacturer Part Number HG-202D, HG-302D, HG-502D, VT-752D, Overall Length 16 in, Overall Height 8 in, Overall Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.