Tapered Needle Tip 3mm dia.
Mfr # 72-01-01
Zoro # G7928033
product price: $31.24
/eaKey Features
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Fits Brand
Master Appliance
Tip Type
Conical
Maximum Operating Temperature
1,004 Degrees F
Compatible Handpiece Manufacturer
Master Appliance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72-01-01
Zoro #
G7928033
UPC #
635705351357
Country of Origin
Japan
Dimensions
Tip Width
3 mm
Details
Item
Soldering Tip
For Use With Mfr. Model Number
UT-200, UT-200SI, UT-300SI
Fits Brand
Master Appliance
Tip Type
Conical
Maximum Operating Temperature
1,004 Degrees F
Compatible Handpiece Manufacturer
Master Appliance
Compatible Handpiece Manufacturer Model Number
UT-200, UT-200Si
Tip Series
UT-200Si
Description
Soldering Tip, Tip Series UT-200Si, Tip Type Conical, Tip Width 3 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.