Zoro Homepage

Terminal Block 220V

  • Mfr # 35025

  • Zoro # G2883225


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Fits Brand
Master Appliance
Product Type
Terminal Block 220V
Compatible with Manufacturer Part Number
PH-2100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35025
Zoro #
G2883225
UPC #
635705350251
Country of Origin
United States

Details

Item
Terminal Block 220V
Fits Brand
Master Appliance
Product Type
Terminal Block 220V
Compatible with Manufacturer Part Number
PH-2100

Description

Terminal Block 220V, Compatible with Manufacturer Part Number PH-2100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.