Torch, Industrial
- Mfr # GT-70
- Zoro # G0501496
product price:Â
$
54.19
/ea
Key Features
Application
Desoldering, Heat and Bend Thin Metals, Loosen Rusted Bolts, Pop Dents Out of Metal, Shrink And Terminate Heavy Wall Adhesive-Lined Tubing, Soldering, Braze with Special Alloy Welding Rods
Features
Safety Lock That Prevents Unintentional Ignition and Locks for Storage
Power Source
Butane
Characteristics
Adjustable Broad Flame, Built In Refillable Metal Fuel Tank, Self Igniting with Safety Lock
Standards
CSA, Meets CPSC Requirements, TUV/GS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT-70
- Zoro #
- G0501496
- UPC #
- 635705107183
- Country of Origin
- Taiwan, Province of China
- Item
- Industrial Torch
- Application
- Desoldering, Heat and Bend Thin Metals, Loosen Rusted Bolts, Pop Dents Out of Metal, Shrink And Terminate Heavy Wall Adhesive-Lined Tubing, Soldering, Braze with Special Alloy Welding Rods
- Features
- Safety Lock That Prevents Unintentional Ignition and Locks for Storage
- Power Source
- Butane
- Characteristics
- Adjustable Broad Flame, Built In Refillable Metal Fuel Tank, Self Igniting with Safety Lock
- Standards
- CSA, Meets CPSC Requirements, TUV/GS
- Powered By
- Butane
- Includes
- Built in Refillable Metal Fuel Tank and Removable Base
- Flame Temp. (Deg. F)
- 2,500 Degrees F
- Series
- General Industrial Torch
- Fuel Tank Capacity
- 2.7 fl oz
- Tool Functions
- Torch
- Ignition Type
- Self-Igniting
- Product Type
- Butane Torch
- Maximum Torch Temperature
- 2,500 Degrees F
- Run Time
- 30 min
- Flame Adjustment
- Adjustable Temperature
- Tip Type
- Not Included
- Power Source - TS Only
- Butane
- Power Source - old
- Butane
Dimensions
- Tool Height
- 6.5 in
- Tool Length
- 1.8 in
- Fits Chest Size
- Safety Lock That Prevents Unintentional Ignition and Locks for Storage
Description
Industrial Torch, Ignition Type Self-Igniting, Flame Adjustment Adjustable Temperature, Tool Functions Torch, Series General Industrial Torch, Tip Type Not Included, Run Time 30 min, Maximum Torch Temperature 2,500 Degrees F, Includes Built in Refillable Metal Fuel Tank and Removable Base, Application Desoldering, Heat and Bend Thin Metals, Loosen Rusted Bolts, Pop Dents Out of Metal, Shrink And Terminate Heavy Wall Adhesive-Lined Tubing, Soldering, Braze with Special Alloy Welding Rods
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.