Zoro Homepage

Welding Rod, PP, 1/8" x 9" dia., 16 pcs.

  • Mfr # 35298

  • Zoro # G7439778


product price: $12.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35298
Zoro #
G7439778
UPC #
-
Country of Origin
United States

Details

Item
Welding Rod,Pp,1/8" X 9" Dia.,16 Pcs.

Description

Welding Rod,Pp,1/8 In. X 9 In. Dia.,16 Pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.