Zoro Homepage

Wire Connector, 18 AWG Max, Red, Polyolefin Insulation, 600 V

  • Mfr # MA10669

  • Zoro # G402676695


product price: $32.65
/ea

Key Features

Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polyolefin
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA10669
Zoro #
G402676695
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Tongue Width
1/4 in

Details

Item
Wire Connector
Color
Red
Insulation Material
Polyolefin
Maximum Voltage
600 V
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
230 Degrees F
Features
Non-corrosive, Watertight connection
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.