Zoro Homepage

Battery Connection Kit

  • Mfr # ASM-00038

  • Zoro # G416563004


product price: $26.65
/ea

Key Features

Compatible Manufacturer Part Number
MH-60VBOA-GFA, MH-80TBOA-KFA, MH-80TBOA-OFR
Overall Height
1 in
Overall Depth
3 1/2 in
Overall Width
3 in
Compatible Battery Brand
Black+Decker(R), Porter Cable(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM-00038
Zoro #
G416563004
UPC #
657888220008
Country of Origin
Thailand

Dimensions

Overall Height
1 in
Overall Depth
3 1/2 in
Overall Width
3 in

Details

Compatible Manufacturer Part Number
MH-60VBOA-GFA, MH-80TBOA-KFA, MH-80TBOA-OFR
Compatible Battery Brand
Black+Decker(R), Porter Cable(R)
For Use With
GFA Series Air Heater, KFA Series Air Heater, OFR Series Air Heater

Description

Battery Connection Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.