Zoro Homepage

Battery Connection Kit

  • Mfr # ASM-00039

  • Zoro # G416562915


product price: $29.29
/ea

Key Features

For Use With
GFA Series Air Heater, KFA Series Air Heater, OFR Series Air Heater
Overall Height
1 in
Overall Depth
3 1/2 in
Compatible Manufacturer Part Number
MH-60VBOA-GFA, MH-80TBOA-KFA, MH-80TBOA-OFR
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM-00039
Zoro #
G416562915
UPC #
657888210399
Country of Origin
Thailand

Dimensions

Overall Height
1 in
Overall Depth
3 1/2 in
Overall Width
3 in

Details

For Use With
GFA Series Air Heater, KFA Series Air Heater, OFR Series Air Heater
Compatible Manufacturer Part Number
MH-60VBOA-GFA, MH-80TBOA-KFA, MH-80TBOA-OFR
Compatible Battery Brand
Bosch(R), Makita(R)

Description

Battery Connection Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.