Battery Connection Kit
Mfr # ASM-00071
Zoro # G416562854
product price: $26.65
/eaKey Features
Overall Depth
3 1/2 in
Compatible Manufacturer Part Number
MH-60VBOA-GFA, MH-80TBOA-KFA, MH-80TBOA-OFR
Overall Height
1 in
For Use With
GFA Series Air Heater, KFA Series Air Heater, OFR Series Air Heater
Compatible Battery Brand
Master-Force(R), MasterCraft(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM-00071
Zoro #
G416562854
UPC #
657888210726
Country of Origin
Thailand
Dimensions
Overall Depth
3 1/2 in
Overall Height
1 in
Overall Width
3 in
Details
Compatible Manufacturer Part Number
MH-60VBOA-GFA, MH-80TBOA-KFA, MH-80TBOA-OFR
For Use With
GFA Series Air Heater, KFA Series Air Heater, OFR Series Air Heater
Compatible Battery Brand
Master-Force(R), MasterCraft(R)
Description
Battery Connection Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.