This item is Discontinued.

Master Caster Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, PK12 00986

This item is Discontinued.

Master Caster

Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, PK12 (Discontinued)

Mfr # 00986
Zoro # G4138432
UPC # 34238009863
Country of Origin United States
Category Door Wedges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00986
Zoro #
G4138432
UPC #
34238009863
Country of Origin
United States

Dimensions

Overall Width
2.25"
Depth
4.75"

Details

Material
No-Slip Rubber
Color
Gray
Type
Wedge
Max. Weight (Lb.)
1 lbs

Description

Master CasterĀ® Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Gray, 12/Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.