Shop MASTER CASTER
See all product information
Create Account
Caster, Furniture Skate, 5", PK4
- Mfr # 87007
- Zoro # G6359267
product price:Â
$
19.19
/pk of 4, $4.80/ea
Key Features
Shape
Round
Color
Beige
Overall Height
6.63"
Material
Polymer Plastic
Weight
0.439 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87007
- Zoro #
- G6359267
- UPC #
- -
- Country of Origin
- United States
- Item
- Furniture Slider
- Shape
- Round
- Color
- Beige
- Material
- Polymer Plastic
- Weight
- 0.439 lbs
- Product Type
- Caster,Furniture Skate,5",PK4
Dimensions
- Overall Height
- 6.63"
- Depth
- 1.44"
- Overall Width
- 5"
- Outside Diameter
- 5"
Description
Furniture Slider, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.