Shop MASTER CASTER
See all product information
Create Account
CASTER, FUTURA, B-STEM, SFTWHL, 5PK
- Mfr # 94326
- Zoro # G723365766
product price:Â
$
56.75
/pk of 5, $11.35/ea
Key Features
Finish
Matte
Load Rating
120 lb
Height
2-1/2 in
Wheel Dia.
2.18 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94326
- Zoro #
- G723365766
- UPC #
- 34238943266
- Country of Origin
- China
- Finish
- Matte
- Load Rating
- 120 lb
- Color
- Black
- Application
- Furniture, Chair
- Item
- Caster
- Features
- Hooded Double Wheel
- Material
- Polyurethane
Dimensions
- Height
- 2-1/2 in
- Wheel Dia.
- 2.18 in
Description
2 3/16inDia, dual wheels for euro-style chairs, Use on chairmats & hard floors; 1 1/2in diameter neck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.