Channel, J Style, 1 1/8Hx48Lx2 3/8Win, Blk
Mfr # 00205
Zoro # G0570805
product price: $12.29
/eaKey Features
Color
Black
Height
1 1/8 in
Width
2 3/8 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00205
Zoro #
G0570805
UPC #
034238002055
Country of Origin
United States
Dimensions
Opening Size
1-1/2 x 15/16 in
Length
48 in
Height
1 1/8 in
Width
2 3/8 in
Details
Item
Non-Locking Channel (J Style)
Color
Black
Material
PVC
Description
Non-Locking Channel (J Style), Height 1 1/8 in, Length 48 in, Width 2 3/8 in, Opening Size 1-1/2 x 15/16 in, Material PVC, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.