Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Master Caster Co Master Caster 92061 Deluxe Lumbar Support Cushion With Memory Foam; Black 92061

Master Caster 92061 Deluxe Lumbar Support Cushion With Memory Foam; Black (Discontinued)

  • Mfr # 92061
  • Zoro # G204063471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92061
Zoro #
G204063471
UPC #
10034238920615
Country of Origin
United States

Description

Features
  • Ergonomically designed to support the spine in the proper position for seating comfort all day long.
  • Adjust the shape and thickness of the cushion to customize comfort.
  • Allows the spine to assume its natural "S" shaped curve.
  • Unique patented system of interchangeable foam inserts provide personalized comfort and support.
  • Helps reduce back strain and fatigue caused by improper seating posture.
  • Hook and loop strips hold cushion in place on fabric seating and an adjustable strap is provided for smooth surfaces.
  • Machine washable and flame retardant.
  • Material - Polyurethane
  • Memory - Foam
  • Color - Black
  • Cover Material - Polyolefin Nylon
  • Dimension - 12.5 W x 2.5 D x 7.5 H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.