Zoro Homepage

Doorstop, Nonslip Rubber, Gray

  • Mfr # 00941

  • Zoro # G4482381


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Rubber
Color
Gray
Overall Length
4 3/4 in
Overall Width
2 1/4 in
Height
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00941
Zoro #
G4482381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Overall Width
2 1/4 in
Height
1-1/4"
Width
2-1/4"
Length
4-3/4"
Overall Height
1 1/4 in

Details

Item
Door Wedge
Material
Rubber
Color
Gray
Features
Extra-Wide "Footprint" Holds Standard Size Doors Securely in any Position

Description

Door Wedge, Gray, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.