Zoro Homepage

Flexible Grommet, Desk, 2-3/8 In Dia, Blk

  • Mfr # 00209

  • Zoro # G0676864


product price: $4.59
/ea

Key Features

Color
Black
Dia.
2 3/8 in
Height
1 1/8 in
Material
Polypropylene, Santoprene
Product Type
Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00209
Zoro #
G0676864
UPC #
034238002093
Country of Origin
United States

Dimensions

Opening Size
2-1/4 in
Dia.
2 3/8 in
Height
1 1/8 in
Overall Height
1 1/8 in
Open Size - Minimum
2 1/4 in
Overall Diameter
2 3/8 in
Open Size - Maximum
2 3/8 in

Details

Item
Grommet
Color
Black
Material
Polypropylene, Santoprene
Product Type
Grommet

Description

Grommet, Dia. 2 3/8 in, Height 1 1/8 in, Opening Size 2-1/4 in, Material Polypropylene, Santoprene, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.