Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furniture Glide, SelfStck, Triangle, 2", PK4

  • Mfr # 87004

  • Zoro # G1364282


product price: $5.79
/pk 4, $1.45/ea

Key Features

Color
Beige
Shape
Triangle
Length
2 in
Furniture Tip Cushion Material
Rubber
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87004
Zoro #
G1364282
UPC #
034238870043
Country of Origin
United States

Dimensions

Length
2 in
Height
3/8 in
Width
2 1/2 in
Overall Length
2 in
Overall Width
2 1/2 in
Overall Height
3/8 in

Details

Item
Furniture Glides
Color
Beige
Shape
Triangle
Furniture Tip Cushion Material
Rubber
Primary Furniture Tip Color
Tan
Primary Furniture Tip Material
Plastic
Furniture Tip Attachment Method
Self-Stick Adhesive
Floor Surface Type
Carpet, Hard Surfaces, Vinyl
Attachment Method
Self-Adhesive
Weight Capacity
360 lb
For Floor Surface
Carpet, Hard Floors, Vinyl
Pad Material
Plastic
Structural Material
Plastic
Product Type
Furniture Glides
Leg Angle
Angled

Description

Furniture Movers, Triangle, Height 3/8 In, Length 2 In, Width 2 1/2 In, Material Polymer Plastic/Adhesive Rubber Base, Color Beige, For Use On All Flooring, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.